Shop All Locking Plugs
Woodhead
L15-30P WATERTITE PLUG
Mfr # 28W75
Zoro # G5625052
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 250V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration NEMA L15-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W75
- Zoro # G5625052
- UPC # 78678871233
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 250V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L15-30 |
Flip Lid | No |
Current - Maximum per Contact | 30.0A |
Lighted Connector | No |
Type | Plug |
Locking Blade | Yes |
UL | E10176 |
Voltage - Maximum | 3Ø 250V |
Flange | No |
Product Name | Watertite Extreme |
Series | 130147 |
Gender | Male |
GFCI | No |
CSA | LR6837 |
Description
Watertite Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- WIEGMANN Tamperproof Lock, NOVAL Accessory, Carbon Steel (N41214TTRI)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FNM-1/2)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- LEVITON Locking Plug (2311)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY (HBL25515)
- MARINCO 205P.Oem Marinco 20A Plug, Locking Master (205P.OEM)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- Woodhead Locking Devices