Shop All Duplex Straight Blade Receptacles
Woodhead
L15-30P MOTOR BASE COVER PLATE
Mfr # 68W75
Zoro # G2021608
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Inlet
- NEMA Configuration NEMA L15-30
- Gender Male
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 68W75
- Zoro # G2021608
- UPC # 78678871466
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Inlet |
NEMA Configuration | NEMA L15-30 |
Gender | Male |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 250V |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Series | 130147 |
GFCI | No |
Flange | No |
Product Name | Watertite Extreme |
Lighted Connector | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Receptacle (8300-HW)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- Woodhead Straight Blade Devices