Shop All Hazardous Location Plugs
Woodhead
L15-20R WATERTITE CONNECTOR BLACK
Mfr # 27W75BLK
Zoro # G0407618
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Voltage - Maximum 3Ø 250V
- Locking Blade Yes
- Poles 3-pole/4-wire
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27W75BLK
- Zoro # G0407618
- UPC # 78678871477
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Gender | Female |
Voltage - Maximum | 3Ø 250V |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
NEMA Configuration | NEMA L15-20 |
Type | Connector |
IP Rating | IP67 |
Flange | No |
Flip Lid | No |
Series | 130147 |
Product Name | Watertite Extreme |
GFCI | No |
Receptacle Type | Single |
Lighted Connector | No |
Description
Watertite Extra Hard Outdoor Connector With Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V, Cord Grip Body Size F3, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Hazardous Location Plugs