Shop All Hazardous Location Plugs
Woodhead
L15-20R WATERTITE CONN
Mfr # 27W75
Zoro # G0409185
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E10176
- Cord Grip Body Size F3 3/4"
- Poles 3-pole/4-wire
- Voltage - Maximum 3Ø 250V
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W75
- Zoro # G0409185
- UPC # 78678871314
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
UL | E10176 |
Poles | 3-pole/4-wire |
Voltage - Maximum | 3Ø 250V |
Gender | Female |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Locking Blade | Yes |
Product Name | Watertite Extreme |
Series | 130147 |
Receptacle Type | Single |
Flip Lid | No |
IP Rating | IP67 |
Flange | No |
Lighted Connector | No |
GFCI | No |
Type | Connector |
NEMA Configuration | NEMA L15-20 |
Description
Watertite Connector with Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Woodhead Pin & Sleeve Devices