Shop All Duplex Straight Blade Receptacles
Woodhead
L15-20R FS COVERPLATE
Mfr # 67W75
Zoro # G5619897
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L15-20
- IP Rating IP67
- Gender Female
- UL E68122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W75
- Zoro # G5619897
- UPC # 78678871570
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L15-20 |
IP Rating | IP67 |
Gender | Female |
UL | E68122 |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Flip Lid | Yes |
CSA | LR6837 |
Voltage - Maximum | 3Ø 250V |
Poles | 3-pole/4-wire |
Product Name | Watertite Extreme |
Lighted Connector | No |
GFCI | No |
Series | 130147 |
Flange | No |
Receptacle Type | Single |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L15-20 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4021C)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle (21254-HR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- Woodhead Duplex Straight Blade Receptacles