Shop All Locking Plugs
Woodhead
L15-20P WATERTITE PLUG BLACK
Mfr # 26W75BLK
Zoro # G2023595
product price: $64.49
/ea
Sold in multiples of 2 for $128.98
$128.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 250V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration NEMA L15-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W75BLK
- Zoro # G2023595
- UPC # 78678871349
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 250V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L15-20 |
Gender | Male |
GFCI | No |
Series | 130147 |
Lighted Connector | No |
Voltage - Maximum | 3Ø 250V |
Type | Plug |
Product Name | Watertite Extreme |
Locking Blade | Yes |
Flip Lid | No |
CSA | LR6837 |
UL | E10176 |
Flange | No |
Current - Maximum per Contact | 20.0A |
Description
Watertite Extra Hard Outdoor Plug With Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V, Cord Grip Body Size F3, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K5)
- LEVITON Locking Plug (2711)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL (HBL26CM11)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- AC WORKS California Standard 50A 250V 3-Wire Locking Male Plug Assembly (CS8265)
- Woodhead Locking Devices