Shop All Locking Plugs
Woodhead
L15-20P WATERTITE PLUG
Mfr # 26W75
Zoro # G2021075
product price: $63.59
/ea
Sold in multiples of 2 for $127.18
$127.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L15-20
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W75
- Zoro # G2021075
- UPC # 78678871214
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L15-20 |
IP Rating | IP67 |
Locking Blade | Yes |
UL | E10176 |
Voltage - Maximum | 3Ø 250V |
CSA | LR6837 |
Type | Plug |
GFCI | No |
Product Name | Watertite Extreme |
Flange | No |
Lighted Connector | No |
Series | 130147 |
Current - Maximum per Contact | 20.0A |
Gender | Male |
Flip Lid | No |
Description
Watertite Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC54)
- LEVITON Locking Plug (24W04)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- BRYANT Locking Device, Male Plug, 50A 3- PhaseDelta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Scrw Trmnl (CS8365)
- LEVITON Locking Plug (3765C)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- Woodhead Locking Plugs