Shop All Duplex Straight Blade Receptacles
Woodhead
L15-20P MOTOR BASE COVER PLATE
Mfr # 66W75
Zoro # G5620003
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L15-20
- IP Rating IP67
- Type Inlet
- Locking Blade Yes
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 66W75
- Zoro # G5620003
- UPC # 78678871453
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L15-20 |
IP Rating | IP67 |
Type | Inlet |
Locking Blade | Yes |
Gender | Male |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Poles | 3-pole/4-wire |
Voltage - Maximum | 3Ø 250V |
Flange | No |
GFCI | No |
Series | 130147 |
Lighted Connector | No |
Product Name | Watertite Extreme |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L15-20 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- CYBERPOWER 900VA 560W UPS w/ AVR, CP900AVR (CP900AVR)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- Woodhead Duplex Straight Blade Receptacles