Shop All Hazardous Location Plugs
Woodhead
L14-30R WT MOTOR BASE CONN
Mfr # 29W74MB
Zoro # G0403603
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 30.0A
- Voltage - Maximum 125V / 250V
- Gender Female
- Cord Grip Body Size F4 1"
- Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W74MB
- Zoro # G0403603
- UPC # 78678871411
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 125V / 250V |
Gender | Female |
Poles | 3-pole/4-wire |
CSA | LR6837 |
Locking Blade | Yes |
GFCI | No |
IP Rating | IP67 |
Series | 130147 |
NEMA Configuration | NEMA L14-30 |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Flange | No |
Type | Connector |
Lighted Connector | No |
Flip Lid | No |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, Neman L14-30, 125V/250V, F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Pin & Sleeve Devices