Shop All Hazardous Location Plugs
Woodhead
L14-30R WATERTITE CONNECTOR BLACK
Mfr # 29W74BLK
Zoro # G0385683
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- Voltage - Maximum 125V / 250V
- CSA LR6837
- Gender Female
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 29W74BLK
- Zoro # G0385683
- UPC # 78678871410
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Poles | 3-pole/4-wire |
Voltage - Maximum | 125V / 250V |
CSA | LR6837 |
Gender | Female |
UL | E10176 |
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Product Name | Watertite Extreme |
Type | Connector |
NEMA Configuration | NEMA L14-30 |
Flange | No |
GFCI | No |
IP Rating | IP67 |
Receptacle Type | Single |
Series | 130147 |
Flip Lid | No |
Lighted Connector | No |
Description
Watertite Extra Hard Outdoor Connector with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V, Cord Grip Body Size F4, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Woodhead Pin & Sleeve Devices