Shop All Duplex Straight Blade Receptacles
Woodhead
L14-30R FS COVERPLATE
Mfr # 69W74
Zoro # G5621918
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- Locking Blade Yes
- Voltage - Maximum 125V / 250V
- Gender Female
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W74
- Zoro # G5621918
- UPC # 78678871577
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Voltage - Maximum | 125V / 250V |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
UL | E68122 |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L14-30, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- Woodhead Duplex Straight Blade Receptacles