Shop All Locking Plugs
Woodhead
L14-30P WATERTITE PLUG
Mfr # 28W74
Zoro # G5620913
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 125V / 250V
- Number of Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W74
- Zoro # G5620913
- UPC # 78678871235
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 125V / 250V |
Number of Poles | 3-pole/4-wire |
Description
Watertite Plug with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- AC WORKS NEMA L6-15P 15A 250V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL615P)
- LEVITON Locking Plug (3765C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- MARINCO Locking Plug - 15A, 125V - Yellow (4721CR)
- BRYANT Locking Device, Male Plug, 50A 3- PhaseDelta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Scrw Trmnl (CS8365)
- HUBBELL 60A Locking Plug 4P 5W 600VAC BL (HBL26519)
- Woodhead Locking Plugs