Shop All Duplex Straight Blade Receptacles
Woodhead
L14-30P MOTOR BASE COVER PLATE
Mfr # 68W74
Zoro # G2021906
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Inlet
- NEMA Configuration NEMA L14-30
- Poles 3-pole/4-wire
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 68W74
- Zoro # G2021906
- UPC # 78678871465
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Inlet |
NEMA Configuration | NEMA L14-30 |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 250V |
Flip Lid | Yes |
Gender | Male |
Product Name | Watertite Extreme |
Flange | No |
Series | 130147 |
Lighted Connector | No |
GFCI | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L14-30, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 50ft- Gray (DRN4.00-50-GY)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501RSD42V53)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- LEVITON Receptacle (5361)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- LEVITON Receptacle (8200-SGW)
- LEVITON Receptacle (8200-GY)
- LEVITON Receptacle (5361-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- Woodhead Duplex Straight Blade Receptacles