Shop All Hazardous Location Plugs
Woodhead
L14-20R WT MOTOR BASE CONN
Mfr # 27W74MB
Zoro # G0399227
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Poles 3-pole/4-wire
- CSA LR6837
- Current - Maximum per Contact 20.0A
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W74MB
- Zoro # G0399227
- UPC # 78678871372
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Locking Blade | Yes |
Poles | 3-pole/4-wire |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Gender | Female |
Flange | Yes |
Voltage - Maximum | 250V |
Receptacle Type | Single |
Lighted Connector | No |
Type | Connector |
Flip Lid | No |
GFCI | No |
Series | 130147 |
IP Rating | IP67 |
Product Name | Watertite Extreme |
NEMA Configuration | NEMA L14-20 |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L14-20 250V, F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Woodhead Hazardous Location Plugs