Shop All Duplex Straight Blade Receptacles
Woodhead
L14-20R FS COVERPLATE
Mfr # 67W74
Zoro # G5621394
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- IP Rating IP67
- NEMA Configuration NEMA L14-20
- Gender Female
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W74
- Zoro # G5621394
- UPC # 78678871565
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
IP Rating | IP67 |
NEMA Configuration | NEMA L14-20 |
Gender | Female |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Poles | 3-pole/4-wire |
Flip Lid | Yes |
Voltage - Maximum | 250V |
Locking Blade | Yes |
UL | E68122 |
GFCI | No |
Series | 130147 |
Receptacle Type | Single |
Lighted Connector | No |
Flange | No |
Product Name | Watertite Extreme |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L14-20 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- Woodhead Duplex Straight Blade Receptacles