Shop All Locking Plugs
Woodhead
L14-20P WATERTITE PLUG BLACK
Mfr # 26W74BLK
Zoro # G5621218
product price: $78.79
/ea
Sold in multiples of 2 for $157.58
Free Shipping & Returns
$157.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration NEMA L14-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W74BLK
- Zoro # G5621218
- UPC # 78678871341
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L14-20 |
UL | E10176 |
GFCI | No |
Locking Blade | Yes |
Gender | Male |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Product Name | Watertite Extreme |
Series | 130147 |
CSA | LR6837 |
Flange | No |
Flip Lid | No |
Type | Plug |
Description
Watertite Extra Hard Outdoor Plug With Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 250V, Cord Grip Body Size F3, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 277V - NEMA L7-15P (YGA031)
- AC WORKS NEMA L5-20P 20A 125V 3-Prong Locking Male Plug With UL, C-UL Approval (ASL520P)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- LEVITON Watertight Locking Plug (28W75)
- AC WORKS NEMA L22-30P 30A 3-Phase Y 277/480V 5-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL2230P)
- LEVITON Locking Plug (CS8265C)
- Woodhead Locking Devices