Shop All Locking Plugs
Woodhead
L14-20P WATERTITE PLUG
Mfr # 26W74
Zoro # G2022466
product price: $63.59
/ea
Sold in multiples of 2 for $127.18
$127.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration NEMA L14-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W74
- Zoro # G2022466
- UPC # 78678871213
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L14-20 |
GFCI | No |
Locking Blade | Yes |
Series | 130147 |
Flange | No |
UL | E10176 |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite Extreme |
Gender | Male |
Lighted Connector | No |
Type | Plug |
Flip Lid | No |
CSA | LR6837 |
Description
Watertite Plug with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 250V, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (L1430P)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY (HBL25515)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 20A 125/250V NEMA L14-20P (YGA028)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- LEVITON Watertight Locking Plug (28W09)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- Woodhead Locking Devices