Shop All Duplex Straight Blade Receptacles
Woodhead
L14-20P MOTOR BASE COVER PLATE
Mfr # 66W74
Zoro # G2022737
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- NEMA Configuration NEMA L14-20
- IP Rating IP67
- Gender Male
- Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W74
- Zoro # G2022737
- UPC # 78678871452
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
NEMA Configuration | NEMA L14-20 |
IP Rating | IP67 |
Gender | Male |
Poles | 3-pole/4-wire |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 250V |
Locking Blade | Yes |
GFCI | No |
Lighted Connector | No |
Flange | No |
Series | 130147 |
Product Name | Watertite Extreme |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L14-20 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145C)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- Woodhead Duplex Straight Blade Receptacles