Shop All Duplex Straight Blade Receptacles
Woodhead
L1-15P MOTOR BASE COVER PLATE
Mfr # 64W04
Zoro # G5624072
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- NEMA Configuration NEMA L1-15
- IP Rating IP67
- Gender Male
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 64W04
- Zoro # G5624072
- UPC # 78678871436
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
NEMA Configuration | NEMA L1-15 |
IP Rating | IP67 |
Gender | Male |
Voltage - Maximum | 125V |
Locking Blade | Yes |
Poles | 2-pole/2-wire |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
Lighted Connector | No |
GFCI | No |
Series | 130146 |
Product Name | Watertite Extreme |
Flange | No |
Description
Watertite Receptacle with Single Flip Coverplate, Single with Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- Woodhead Straight Blade Devices