Shop All Programmable Controller Accessories
Woodhead
I/O Modules Mpis Nc M8 Pnp 3P 6Pt Bk 10M Single
Mfr # 1202470041
Zoro # G705984237
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Housing PBT
- Temperature Range - Operating -25°C to +85°C
- Wire/Cable Type WSOR
- Material - Cable Jacket TPU
- Voltage - Maximum 10-30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1202470041
- Zoro # G705984237
- Country of Origin Poland
- Category Programmable Controller Accessories
Dimensions
Home Run Cable Length | 10.0m |
Cable Length | 10.0m |
Details
Material - Housing | PBT |
Temperature Range - Operating | -25°C to +85°C |
Wire/Cable Type | WSOR |
Material - Cable Jacket | TPU |
Voltage - Maximum | 10-30V DC |
Wiring Configuration | Single I/O per Port |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Orientation | Top Mount |
Ports | 6 |
Cable Connector Orientation | Straight |
Functional Wiring | PNP |
Material - Plating Mating | Gold |
UL | E152210 |
Home Run Interface | Pigtail |
Poles | 3 |
Keyway | A-coded |
Poles (wired) | 3 |
LED Indicator | PNP Sensors |
Material - Metal | Copper Alloy |
Series | 120247 |
IP Rating | IP67, IP68 |
Product Name | MPIS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Contact Block, C-Double Circuit, 1 NO/1 NC (50703000)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-060)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- ALLEN BRADLEY Input Module 1762IF4 (1762-IF4)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- ALLEN BRADLEY Compact I/O 16Pt 24Vdc Sink/Source High Speed Ser A Input Module (1769-IQ16F)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- MITSUBISHI Ac Base Unit FX3U80MRESA (FX3U-80MR/ES-A)
- KEYENCE FIBER UNIT THRUBEAM OTHER SENSOR (FU-70TU)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- Woodhead Programmable Logic Controls (PLC)