Shop All Indicator Lights
Woodhead
Insul 115 Suptex Handlamp
Mfr # 1301020189
Zoro # G805814175
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 300W
- Lamp Type A23 Incandescent
- Includes Guard
- Height 14.62 in
- Standards CSA LR85374; UL E59251
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020189
- Zoro # G805814175
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 14.62 in |
Length | 7.5 in |
Details
Rated Watts | 300W |
Lamp Type | A23 Incandescent |
Includes | Guard |
Standards | CSA LR85374; UL E59251 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVG4)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M125)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- Woodhead Indicator Lights