Shop All Indicator Lights
Woodhead
Insul 106 Suptex Handlamp
Mfr # 1301020098
Zoro # G005813886
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Standards CSA LR85374; UL E59251
- Type Hand Lamps
- Includes Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020098
- Zoro # G005813886
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 14.75 in |
Length | 4 in |
Depth | 101.60mm (4.000") |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Standards | CSA LR85374; UL E59251 |
Type | Hand Lamps |
Includes | Guard |
UL | E59251 |
Product Name | Super-Safeway |
Mounting Style | Hand Held |
Guard Included | Yes |
Voltage (Fixture) - Maximum | 240V |
Series | 130102 |
Bulb Type | Incandescent |
Duty | Industrial |
Lumens | 1000 |
Guard Type | Insulated, Reflector, Screw Release |
CSA | LR85374 |
Outlet | None |
Material - Guard | #8 Gauge Zinc-plated Steel |
On/Off Switch | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins (9050JCK1F30V20)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- BANNER SAFETY INDICATOR PILOT LIGHT (EZLSA-K30LGR)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- SCHNEIDER ELECTRIC Pilot Light, Green, 30mm, LED (9001KP1LGG31)
- SIEMENS Pilot Light, LED, Transformer, Grn, 120VAC (52PL5G3XB)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED (ZB6EB3B)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- Woodhead Switches