Shop All Locking Receptacles
Woodhead
INLET 50A 3P4W 3PHASE 250V CALIFORNIASTY
Mfr # CS8375
Zoro # G2119915
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250V
- Amps 50 A
- Number of Poles 3-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS8375
- Zoro # G2119915
- UPC # 78678851005
- Country of Origin United States
- Category Locking Receptacles
Details
Voltage | 250V |
Amps | 50 A |
Number of Poles | 3-Pole |
Description
Safeway Single Flanged Inlet with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 3Ø 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AL7341)
- GE Thermal Unit, 5.00A (CR123H575A)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- EATON Cutler-Hammer Thermal Unit, 6.84 to 7.45A (FH36)
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- Woodhead Locking Devices