Shop All Locking Receptacles
Woodhead
INLET 50A 3P4W 250DC/600AC REPLACEMENT-U
Mfr # 3775
Zoro # G2144372
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- Voltage 600V AC / 250V DC
- Amps 50 A
- Number of Poles 3-Pole
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3775
- Zoro # G2144372
- UPC # 78678871834
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Safeway Wiring Devices |
NEMA Configuration | Non-NEMA Locking |
Voltage | 600V AC / 250V DC |
Amps | 50 A |
Number of Poles | 3-Pole |
Locking Blade | Yes |
Current - Maximum per Contact | 50.0A |
Flange | Yes |
Flip Lid | No |
Poles | 3-pole/4-wire |
Product Name | Safeway |
Lighted Connector | No |
GFCI | No |
Series | 130155 |
Gender | Male |
Type | Inlet |
Receptacle Type | Single |
Description
Safeway Single Flanged Inlet with Locking Blade, 3 Pole/4 Wire, Non-NEMA, 600V AC/250V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU756030)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 600VAC L17-30P WT (HBL2745)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- HUBBELL Locking Receptacle (HBL2425ST)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- Woodhead Locking Receptacles