Shop All Locking Receptacles
Woodhead
INLET 50A 3P4W 125/250V CALIFORNIASTYLE
Mfr # CS6375
Zoro # G5620396
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking CA
- Voltage 125V / 250V
- Amps 50 A
- Number of Poles 3-Pole
- Series 130155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # CS6375
- Zoro # G5620396
- UPC # 78678850925
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | Non-NEMA Locking CA |
Voltage | 125V / 250V |
Amps | 50 A |
Number of Poles | 3-Pole |
Series | 130155 |
GFCI | No |
Product Name | Safeway |
Poles | 3-pole/4-wire |
Type | Inlet |
Current - Maximum per Contact | 50.0A |
Flip Lid | No |
Lighted Connector | No |
Gender | Male |
Flange | Yes |
Locking Blade | Yes |
Description
Safeway Single Flanged Inlet with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 125/250V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" (N-30-010-BK)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- HUBBELL 15A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-15P WT (HBL4716C)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- Woodhead Locking Devices