Shop All Indicator Lights
Woodhead
Incandescent Hand Lamp 150W Metalguard25
Mfr # 1301090026
Zoro # G205814263
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 150W
- Lamp Type A21 Incandescent
- Type Hand Lamps
- Guard Type Steel
- Standards UL E59049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301090026
- Zoro # G205814263
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Cord Length - Primary | 7.62m (25.0') |
Details
Rated Watts | 150W |
Lamp Type | A21 Incandescent |
Type | Hand Lamps |
Guard Type | Steel |
Standards | UL E59049 |
Includes | Guard |
Series | 130109 |
NEMA Configuration | NEMA 5-15 |
Duty | Commercial |
UL | E59049 |
Material - Guard | #8 Gauge Zinc-plated Steel |
On/Off Switch | Yes |
Product Name | Pro-Yellow |
Guard Included | Yes |
Outlet | Side |
Cord Type - Primary | 16/3 SJTW |
Mounting Style | Hand Held |
Bulb Type | Incandescent |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721S)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- ZORO SELECT Flat Indicator Light, Green, 12VDC, Size: 6mm Mounting dia (24M034)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Clear (P9M-LID)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- Woodhead Push Buttons & Indicators