Shop All Indicator Lights
Woodhead
Incandescent Hand Lamp 100W 18/3Sjtw5-15
Mfr # 1301090017
Zoro # G905814327
product price: $54.79
/ea
Sold in multiples of 2 for $109.58
$109.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Standards UL E59049
- Includes Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301090017
- Zoro # G905814327
- Country of Origin Mexico
- Category Indicator Lights
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Standards | UL E59049 |
Includes | Guard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Do (A72P24F1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52BL4EB)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- Woodhead Push Buttons & Indicators