Shop All Power Strips
Woodhead
In-Line Industrial Gfci, Automatic Reset, Molded Nema, 7.62M Cord Length
Mfr # 1301530026
Zoro # G205918947
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530026
- Zoro # G205918947
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Plug Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
NEC Cord Designation | 12/3 SJTW |
Series | Super-Safeway 130153 |
Features | GFCI Reset Automatic |
Standards | UL E66308 |
Enclosure Rating | NEMA 3R |
Optional Entrance Fitting | Feed-Thru |
GFCI Protected | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33M4)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- Woodhead Power Strips