Shop All Power Strips
Woodhead
In-Line Industrial Gfci, Automatic Reset, Molded Nema, 7.62M Cord Length
Mfr # 1301530023
Zoro # G905918964
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530023
- Zoro # G905918964
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Portable Cord 600V 100 ft. BK (02770)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- EATON Cutler-Hammer Thermal Unit, 4.80 to 5.26A (MSH6-0A)
- SQUARE D Lever, Internal (9998IL1)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500888)
- JASCO Jasco Products 13476 2 USB & 10 Protected Surge Outlets (200475)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- TRIPP LITE Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length (PS2408)
- Woodhead Power Strips