Shop All Power Strips
Woodhead
In-Line Industrial Gfci, Automatic Reset, Molded Nema, 1.83M Cord Length
Mfr # 1301530037
Zoro # G805918941
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 125V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530037
- Zoro # G805918941
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80806CHQRWW)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- HERGO Power Strip for 30 In. Wide Frame (46-00054-630)
- HAMMOND 20 AMP P/B, 18 in. LONG, 6 REC (1589H18F1)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- GLOBAL EQUIPMENT Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord (LTS-12-S2-6ft-SP)
- TRIPP LITE Surge Protector, 6 Outlet, 790 Joules, 15' Cord, White (TRPTLP615)
- 360 ELECTRICAL Adapter Rotating 4Outlt (36031)
- TRIPP LITE Tripp Lite Power Strip, 16 Outlets, 15A, 15' Cord (PS4816)
- Woodhead Power Strips