Shop All Power Strips
Woodhead
In-Line Industrial Gfci, Automatic Reset, Molded Nema, 15.24M Cord Length
Mfr # 1301530031
Zoro # G205918978
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V
- Cord Length 50 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530031
- Zoro # G205918978
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stringer Radius Drop Kit, Black, Aluminu (LSRDBLK)
- THE BEST CONNECTION American Vehicle Fuse Kit (2476H)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- HAMMOND Medical in. 15A H.D. 8 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T8DH)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- Woodhead Power Strips