Shop All Power Strips
Woodhead
In-Line Industrial Gfci, Automatic Reset, Molded Nema, 0.61M Cord Length
Mfr # 1301530029
Zoro # G505919033
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 2 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530029
- Zoro # G505919033
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- UNISTRUT STRUT 3"" CONDUIT CLAMP (RP1219EG)
- INNOVERA Surge Protector, 6 Outlets, 4 ft. Cord, 540 Joules, White, PK2 (IVR71653)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T421)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Black (TLP74RB)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY59)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- Woodhead Power Strips