Shop All Power Strips
Woodhead
In-Line Commercial Gfci, Manual Reset, Molded Nema, 7.62M Cord Length
Mfr # 1301530022
Zoro # G705918959
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V AC
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530022
- Zoro # G705918959
- Country of Origin Honduras
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 9.40mm (.370") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- KAB ENTERPRISE ME WHT 3Out PWR Strip (PS-304)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-CAT6)
- GLOBAL EQUIPMENT Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord (LTS-9H650-15ft-SP)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- ELECTRIDUCT Power Surge Protector- 6 Swivel AC Outlets and 2 USB Ports (PDC-SWIVEL-6P-2U-WT-2PK)
- Woodhead Extension Cords & Power Strips