Shop All Power Strips
Woodhead
In-Line Commercial Gfci, Manual Reset, Molded Nema, 15.24M Cord Length
Mfr # 1301530033
Zoro # G605919247
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V AC
- Cord Length 50 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530033
- Zoro # G605919247
- Country of Origin Honduras
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White (KP303)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- CORDINATE Ext Cord 2 Outlet 10Ft 250J 2USB 2.4A (41691)
- TRIPP LITE Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length (PS2408)
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- TRIPP LITE Tripp Lite Power Strip, 16 Outlets, 15A, 15' Cord (PS4816)
- Woodhead Power Strips