Shop All Sensor Cordsets & Receptacles
Woodhead
Ils-4P-Mm/St-2Xfe-St-0.3M-Pvc
Mfr # 884A30E03M003
Zoro # G605902898
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120068
- Type Splitter - In-line
- IP Rating IP67
- Keyway Single
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884A30E03M003
- Zoro # G605902898
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Leg 2 Length | 0.30m |
Leg 1 Length | 0.30m |
Details
Series | 120068 |
Type | Splitter - In-line |
IP Rating | IP67 |
Keyway | Single |
Voltage - Maximum | 250V AC/DC |
Right Trunk Connector | Micro-Change (M12) |
Left Trunk Connector | Micro-Change (M12) |
Drop Connector | Micro-Change (M12) |
Right Trunk Gender | Female |
Poles | 3 Female/4 Male |
Drop Gender | Male |
UL | E152210 |
Temperature Range - Operating | -30°C TO +80°C |
Left Trunk Gender | Female |
Material - Cable Jacket | PVC |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | PUR |
LED Indicator | No |
Material - Coupling Nut | Nickel-plated Brass |
Color - Cable Jacket | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 (FOS150-50-0)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (XTCE150G00TD)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- Woodhead Sensors