Shop All Straight Blade Plugs
Woodhead
HOSPITAL-GRADE PLUG NEMA 5-15 YELLOWANDW
Mfr # 85266YL
Zoro # G2021924
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Standards LR6837
- Type Plug
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85266YL
- Zoro # G2021924
- UPC # 78678894284
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Standards | LR6837 |
Type | Plug |
Application | 130144 |
Specialty | Hospital Duty |
Gender | Male |
Current Rating | 15.0A |
Locking Blade | No |
Product Name | Safeway |
Series | 130144 |
Poles | 2-pole/3-wire |
Description
Safeway Hospital Duty Plug, 2 Pole/3 Wire, NEMA 5-15 , 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- FLEXCART Black, Caster Set, 6 in; 10 in Dia. (FC-RTWS)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 300A, 600V AC, Non-Indicating (LSRK300)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- EZGENERATION 48642-000 Residential Vinyl Non-Polarized Round Plug 1-15P 18-14 AWG 2 Pole 2 Wire - Black (EZ152997)
- MARINCO 5466 Marinco 20A 250V 2P 3W Standard Plug (5466)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Receptacle (931-E)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- Woodhead Straight Blade Devices