Shop All Straight Blade Plugs
Woodhead
HOSPITAL-GRADE PLUG NEMA 5-15 TRANSPAREN
Mfr # 85447
Zoro # G5619574
Sold in multiples of 3 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Type Plug
- Standards LR6837
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85447
- Zoro # G5619574
- UPC # 78678885447
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Type | Plug |
Standards | LR6837 |
Application | 130144 |
Specialty | Hospital Duty |
Current Rating | 15.0A |
Locking Blade | No |
Gender | Male |
Series | 130144 |
Poles | 2-pole/3-wire |
Product Name | Safeway |
UL | E10176 |
Description
Safeway Hospital Duty Plug, 2 Pole/3 Wire, NEMA 5-15 , 125V, Transparent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22968283)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VBLK)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- LEVITON Connector 30A 125/250V (02713-0PB)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack (HBL5966VY)
- Woodhead Straight Blade Plugs