Shop All Straight Blade Plugs
Woodhead
HOSPITAL-GRADE PLUG NEMA 5-15 BLACKANDWHITE
Mfr # 85266
Zoro # G5619538
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Standards LR6837
- Type Plug
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85266
- Zoro # G5619538
- UPC # 78678885266
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Standards | LR6837 |
Type | Plug |
Application | 130144 |
Gender | Male |
Locking Blade | No |
Specialty | Hospital Duty |
Current Rating | 15.0A |
Series | 130144 |
Product Name | Safeway |
UL | E10176 |
Poles | 2-pole/3-wire |
Description
Safeway Hospital Duty Plug, 2 Pole/3 Wire, NEMA 5-15 , 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-4)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- PEPPERL FUCHS K-System Switch Amplifier 20-35V-Dc Other Electrical Component (34065 KFD2-SOT-EX2)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- Woodhead Straight Blade Devices