Shop All Straight Blade Plugs
Woodhead
HOSPITAL-DUTY PLUG NEMA 5-15 15A/125V
Mfr # 85000
Zoro # G5621358
product price: $36.79
/ea
Sold in multiples of 3 for $110.37
$110.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Type Plug
- Standards LR6837
- Cord Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85000
- Zoro # G5621358
- UPC # 78678885000
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Type | Plug |
Standards | LR6837 |
Application | 130141 |
Gender | Male |
Current Rating | 15.0A |
Specialty | Hospital Duty |
Locking Blade | No |
UL | E10176 |
Series | 130141 |
Product Name | Super-Safeway |
Poles | 2-pole/3-wire |
Description
Super-Safeway Hospital Duty Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- CAROL 6 AWG 3 Conductor Portable Cord 600V 50 ft. BK (16073)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (HBL9430A)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL7977)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 15A (HBL1447)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- LEVITON Straight Blade Plug (5466-C)
- Woodhead Straight Blade Devices