Shop All Hazardous Location Plugs
Woodhead
HOSP HI-IMPACT CONN 5-20 B & W
Mfr # 85369
Zoro # G0397678
Sold in multiples of 2 for $87.38
$87.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Receptacle Type Single
- Poles 2-pole/3-wire
- CSA LR6837
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85369
- Zoro # G0397678
- UPC # 78678885369
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Female |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Product Name | Safeway® |
NEMA Configuration | NEMA 5-20 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
Specialty | Hospital Duty |
UL | E10176 |
Series | 130144 |
Type | Connector |
Flip Lid | No |
Lighted Connector | No |
Locking Blade | No |
Flange | No |
GFCI | No |
Description
Safeway Hospital Connector, NEMA 5-20, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Hazardous Location Plugs