Shop All Hazardous Location Plugs
Woodhead
HOSP HI-IMPACT CONN 5-15 YLW YELLOWHOUSING
Mfr # 85269YL
Zoro # G0390538
Sold in multiples of 3 for $124.17
$124.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name Safeway®
- Gender Female
- Specialty Hospital Duty
- Series 130144
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85269YL
- Zoro # G0390538
- UPC # 78678894287
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Product Name | Safeway® |
Gender | Female |
Specialty | Hospital Duty |
Series | 130144 |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Type | Connector |
Receptacle Type | Single |
NEMA Configuration | NEMA 5-15 |
Locking Blade | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Flange | No |
Description
Safeway Hospital Duty Connector, 2 Pole/3 Wire, NEMA 5-15 , 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Pin & Sleeve Devices