Shop All Hazardous Location Plugs
Woodhead
HOSP HI-IMPACT CONN 5-15
Mfr # 85269
Zoro # G0391615
Sold in multiples of 3 for $108.57
$108.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name Safeway®
- Gender Female
- UL E10176
- Type Connector
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85269
- Zoro # G0391615
- UPC # 78678885269
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Product Name | Safeway® |
Gender | Female |
UL | E10176 |
Type | Connector |
Voltage - Maximum | 125V |
CSA | LR6837 |
Specialty | Hospital Duty |
NEMA Configuration | NEMA 5-15 |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
Series | 130144 |
Current - Maximum per Contact | 15.0A |
Locking Blade | No |
Flange | No |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Description
Safeway Hospital Duty Connector, 2 Pole/3 Wire, NEMA 5-15 , 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D GRND Bar Kit (PK15GTACP)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Woodhead Pin & Sleeve Devices