Shop All Hazardous Location Plugs
Woodhead
HOSP DUTY SEE-THRU CONNECTOR NEMA5-15
Mfr # 85547
Zoro # G0401923
Sold in multiples of 2 for $90.78
$90.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E10176
- Current - Maximum per Contact 15.0A
- Series 130144
- Receptacle Type Single
- Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85547
- Zoro # G0401923
- UPC # 78678885547
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
UL | E10176 |
Current - Maximum per Contact | 15.0A |
Series | 130144 |
Receptacle Type | Single |
Type | Connector |
Voltage - Maximum | 125V |
Product Name | Safeway® |
Poles | 2-pole/3-wire |
Specialty | Hospital Duty |
CSA | LR6837 |
Gender | Female |
NEMA Configuration | NEMA 5-15 |
Description
Safeway Hospital Duty Connector, 2 Pole/3 Wire, NEMA 5-15 , 125V, Transparent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T50D1)
- RACO Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Woodhead Hazardous Location Plugs