Shop All Locking Plugs
Woodhead
HI-AMP TURNEX PLUG 20A 125/250
Mfr # 26T08
Zoro # G5624894
product price: $29.85
/ea
Sold in multiples of 3 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/3-wire
- NEMA Configuration Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26T08
- Zoro # G5624894
- UPC # 78678870649
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/3-wire |
NEMA Configuration | Non-NEMA |
Description
Safeway Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 125V/250V, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- AC WORKS NEMA L6-15P 15A 250V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL615P)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1420P)
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- Woodhead Locking Plugs