Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L7-20 PLUG 2P3W
Mfr # 26T49
Zoro # G2024103
product price: $31.99
/ea
Sold in multiples of 3 for $95.97
$95.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 277V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L7-20
- Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26T49
- Zoro # G2024103
- UPC # 78678870658
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 277V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L7-20 |
Flange | No |
Gender | Male |
CSA | LR6837 |
GFCI | No |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Type | Plug |
Product Name | Safeway |
Lighted Connector | No |
Flip Lid | No |
Series | 130145 |
Description
Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-20, 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 125/250V L14-30P (HBL27CM11)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 20A 250V NEMA L15-20P (YGF171)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23001HGB)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- BRYANT Locking Device, Male Plug, 20A 120/208V AC, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal (9967)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 30A 125/250V NEMA L14-30P (YGF172)
- Woodhead Locking Devices