Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L7-20 CONN 2P3W
Mfr # 27T49
Zoro # G0396296
Sold in multiples of 2 for $83.58
$83.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 277V
- Type Connector
- UL E10176
- Locking Blade Yes
- NEMA Configuration NEMA L7-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27T49
- Zoro # G0396296
- UPC # 78678870666
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 277V |
Type | Connector |
UL | E10176 |
Locking Blade | Yes |
NEMA Configuration | NEMA L7-20 |
Current - Maximum per Contact | 20.0A |
Gender | Female |
CSA | LR6837 |
Receptacle Type | Single |
Series | 130145 |
Poles | 2-pole/3-wire |
Product Name | Safeway® |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Flange | No |
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-20, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 6Mg1 6" Draft Regulator Double (6MGI)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Hazardous Location Plugs