Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L6-30 PLUG 2P3W
Mfr # 28T48
Zoro # G5621044
product price: $41.29
/ea
Sold in multiples of 2 for $82.58
$82.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA 6-20
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28T48
- Zoro # G5621044
- UPC # 78678870588
- Country of Origin Unknown
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA 6-20 |
IP Rating | IP67 |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Series | 130141 |
Flange | No |
GFCI | No |
Flip Lid | No |
CSA | LR6837 |
Lighted Connector | No |
Locking Blade | No |
Type | Plug |
UL | E10176 |
Gender | Male |
Description
Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-30, 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- HONEYWELL Dp2030A1004 Economy Contactor. (DP2030A100)
- ZORO SELECT 15A Midget Locking Plug 3P 3W 125/250VAC ML-3P BK/WT (7485NP)
- LEVITON Locking Plug (2671)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- LEVITON Locking Plug (4570-C)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- LEVITON Watertight Locking Plug (28W76)
- Woodhead Locking Plugs