Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L6-30 CONN 2P3W
Mfr # 29T48
Zoro # G5626592
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Poles 2-pole/3-wire
- Voltage - Maximum 250V
- UL E10176
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29T48
- Zoro # G5626592
- UPC # 78678870672
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
Gender | Female |
Receptacle Type | Single |
Flange | No |
Type | Connector |
Product Name | Safeway |
Flip Lid | No |
GFCI | No |
Lighted Connector | No |
Series | 130145 |
NEMA Configuration | NEMA L6-30 |
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X3NPG6)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Woodhead Pin & Sleeve Devices