Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L6-20 PLUG 2P3W
Mfr # 26T48
Zoro # G5623853
product price: $32.99
/ea
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L6-20
- Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26T48
- Zoro # G5623853
- UPC # 78678870656
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L6-20 |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Gender | Male |
CSA | LR6837 |
UL | E10176 |
Type | Plug |
Product Name | Safeway |
Current - Maximum per Contact | 20.0A |
GFCI | No |
Series | 130145 |
Locking Blade | Yes |
Description
Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- LEVITON Watertight Locking Plug (28W48)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- LEVITON Locking Plug (2341)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 30A 250V - NEMA L15-30P (YGA030)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- Woodhead Locking Plugs