Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L6-20 CONN 2P3W
Mfr # 27T48YL
Zoro # G0390775
Sold in multiples of 2 for $82.78
$82.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Locking Blade Yes
- Type Connector
- Current - Maximum per Contact 20.0A
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27T48YL
- Zoro # G0390775
- UPC # 78678870667
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Female |
Locking Blade | Yes |
Type | Connector |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Series | 130145 |
NEMA Configuration | NEMA L6-20 |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Receptacle Type | Single |
Voltage - Maximum | 250V |
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1/2 In Conduit, PVC (5133763)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22973284)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- ATC Model 328E Multi-Range Multi-Function Timer (328E-200-F-10-XX)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Hazardous Location Plugs